Beli ozone generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KUSATSU Ozone Generator
    Mulai

    Rp79.999.900

    KUSATSU Ozone Generator
    Deskripsi:
    KUSATSU OZONE GENERATOR CFZY-6Kusatsu Water Treatment Industrial Series adalah solusi air bersih untuk skala industri, termasuk industri Tekstil, Pulp & Kertas, Makanan & Minuman, Bahan Kimia, dan industri lainnya. Sistem Kusatsu Water Treatment mengintegrasikan Reverse Osmosis, Ultra Filter, Ozone Generator, Water Softener, Pure Water Plant, dan Mineral Water Plant. Investasi jangka panjang untuk bisnis industri Anda, Kusatsu Water Treatment Industrial menggunakan material dan teknologi berkualitas, disesuaikan dengan iklim dan kondisi air di Indonesia. Kusatsu menggunakan membrane sheet 'TORAY' dari Jepang untuk hasil pemurnian air yang maksimal sesuai kebutuhan bisnis industri Anda.Application:- Greenhouse sterilizer- Farming sterilizer and remove odor- Keep fresh- Wash and remove the residual pesticides and fruits- Ozone air sterilizer- Small scale water treatment- Food factory water treatment equipment
    atribut:
    • Ozone Generating Capacity (g/hour): 6
    • Air Supplier: Air
    • Power Supply (V/Hz): 220/50
    • Power (W): 650
    • Exterior Size (mm): 510x490x1030
  2. Non Brand Ozone Generator
    Mulai

    Rp1.199.900

    Non Brand Ozone Generator
    Deskripsi:
    - Generator Ozon (O3) atau Ozonizer dengan kapasitas besar 24 gram per jam, dengan volume udara yg dihasilkan 51-150 m3 per jam, untuk ruangan sampai 60 meter persegi (per sesuai spec manufaktur)- Umum digunakan untuk membersihkan udara, formalin, benzene, bakteri, virus, menghilangkan bau, dan keperluan laboratorium
    atribut:
    • Application Area (m): up to 60
    • Benzene Removal Rate: 99.97%
    • Cooling Mode: Air Cooling
    • Formaldehyde Removal Rate: 99.97%
    • Noise (dB): 30
    • Power (W): 110
    • Air Volume (m³/hour): 51-150
    • Product (V): Ozone Generator 220
    • Product Size (cm): 22x10.7x12.7
    • Voltage (V): 220
  3. REX Industries Ozone Generator
    Mulai

    Rp25.999.900

    REX Industries Ozone Generator
    Deskripsi:
    -Harmless to the environment as it does not require a chemical agent.-Low power consumption and economical.-Easy to install and maintenance is easy. -For putrid odors of water soluble cutting liquids for machine tools.
    atribut:
    • Power: Single Phase 100V
    • Electricity Consumption (50/60Hz): 19/18W
    • Air Volume: 13L/min
    • Generated Ozone Volume: Low 20, High 60mg/h
  4. Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)
    Mulai

    Rp719.900

    Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)
    Deskripsi:
    Alat Generator Ozon yang berfungsi untuk Disinfeksi sterilisasi, Memperbaiki aroma & menghilangkan bau.
    atribut:
    • Voltage (V): 220
    • Power (W): 15
    • Ozone Output (mg/hour): 400
    • Maximum Working Time (minute): 30
  5. FOGGER Axial Fan (Kipas Axial)
    Mulai

    Rp9.999.900

    FOGGER Axial Fan (Kipas Axial)
    Deskripsi:
    The M-25 is perfect for sanitizing and deodorizing medium to large areas such as hotel suites, homes, offices, basements, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.
    atribut:
    • Voltage per Cycle (V/Hz): 115/60
    • Rated Airflow (CFM): 1450
    • Cord Length (m): 1.8
    • Housing: ABS
    • Rotation: 360
  6. Leka UV-C & Ozone Room Sterilizer
    Mulai

    Rp1.399.900

    Leka UV-C & Ozone Room Sterilizer
    Deskripsi:
    1. PROTEKSI AUTO-OFF - 3 buah sensor gerak sehingga alat mati secara otomatis saat ada orang, binatang atau gerakan di 360° area sensor. 2. LEBIH AMAN - kisi-kisi sebagai proteksi agar tabung lampu tidak mudah pecah karena jatuhan/senggolan, atau dari tangan anak kecil & binatang. 3. LEBIH FLEKSIBEL - panjang kabel 3.5 meter agar penempatan fleksibel di posisi strategis dan jauh dari colokan (dibanding kabel standar 1.5 meter). 4. LEBIH LUAS - jangkauan area yang luas, hingga 60m2. 5. LEBIH BESAR - kekuatan daya lebih besar (60W) sehingga menghasilkan sinar UV-C + ozon lebih cepat, kuat, dan untuk jangkauan area lebih luas. 6. 4 PILIHAN WAKTU - 15, 30, 45 dan 60 menit disesuaikan untuk berbagai macam ukuran ruangan. 7. SERTIFIKASI hasil uji test lab internasional, CE, FCC & RoHS. 8. GARANSI 1 TAHUN + service center di Jakarta & Surabaya.
  7. KOFLOC Ozone gas generator Mini-CUBE series
    Mulai

    Rp249.999.900

    KOFLOC Ozone gas generator Mini-CUBE series
    Deskripsi:
    The MOZS ozone gas generator incorporates an oxygen gas generator (PSA) and an ozone generation unit into the Mini-CUBE series housing. It uses the same equipment configuration as the manufacturer's existing PZ series ozone generator, which uses low-dew-point, high-concentration oxygen gas as the ozone source, while achieving an ozone generation rate of 2g/h in the industry's smallest size. While air-based ozone generators generate large amounts of harmful NOx as a by-product of ozonation, this generator ozonates low-dew-point oxygen gas, producing ozone gas with significantly reduced NOx emissions. It can be used for a variety of applications, including rubber and resin ozone degradation testing, oxidizing gas for chemical experiments, and sterilizing production environments in the agricultural and aquaculture industries. Furthermore, the MOZS's stylish design, a departure from the traditional mechanical image, and its superior performance meet the diverse needs of sterilization and deodorization in hospitals, welfare facilities, hotels, food factories, supermarkets, and other facilities.Chemistry (oxidation process), wastewater treatment, deodorization (bleaching, decomposition), cleaning, cotton stuffing (deodorization, bleaching), fisheries (sterilization, purification), durability testing (oxidation corrosion), resin processing (lamination)* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Dimensions, Width W x Depth D x Height H (mm): 390x746x750
    • Display: 7-segment liquid crystal display with backlight Character height 26 mm
    • Display Format: Digital
    • Display Mode: kg, quantity
    • Dust / Water Protection: IP65
    • Function: Addition/accumulation function, counting function
    • Included Accessories: Instruction manual, AC adapter, Display cover
    • Linearity: ±0.04kg
    • Maximum Capacity (kg): 220
    • Maximum Count Value: 110000 pieces
    • Power Supply: AC adapter (included)
    • Reproducibility: 0.04kg (standard deviation)
    • Type: Stand scales
    • Weighing Pan Dimensions (mm): 390x530
  8. Iontech Ozone Generator
    Mulai

    Rp7.999.900

    Iontech Ozone Generator
    atribut:
    • Power (W): 260
    • Air Flow Rate (LPM): 50-75
    • Capacity (g/hour): 10G
    • Compressed Air Pressure (MPa): 0.025
    • Dimensions (cm): 40x30x77
    • Fuse of Power supply (A): 5
    • Oxygen Flow (LPM): 2.4-6
    • Ozone Concentration (Mg/L): 32-60
    • Ozone Output (g/hour): 8.6-14.5
  9. IWASAKI Air Cleaner Airlia Compact Dual (Penjernih Udara)
    Mulai

    Rp35.999.900

    IWASAKI Air Cleaner Airlia Compact Dual (Penjernih Udara)
    atribut:
    • Applicable Lamp: GL15 x 1 light
    • Color: White
    • Depth (mm): 220
    • Driving Noise (dB): [Power] 53 [Standard] 40 [Quiet] 3 2 (when operating at 50Hz)
    • Environment Used: For indoor use
    • Estimated Usage Range: 66
    • Height (mm): 700
    • Material: Steel plate; Body = Steel plate (white), Top plate = Steel plate (gray)
    • Power Consumption (W): 41/37 (50/60Hz)
    • Power Cord Length (m): 1.7
    • Power Supply (V): Single phase 100
    • Processing Air Volume (m³/minute): 50Hz=[Power] 1.1, [Standard] 0.6, [Quiet] 0.4, 60H z=[Power] 1.2, [Standard] 0.6, [Quiet] 0.4
    • Processing Method: UV + ozone + fan ventilation method
    • Safety Mechanism: Operation stop function when cover is opened, ozone generator control interlock
    • Width (mm): 220
  10. Wasser Rinsing Submersible Pump
    Mulai

    Rp2.399.900

    Wasser Rinsing Submersible Pump
    atribut:
    • Power (W): 500
    • Output (inch): 2
    • Cable Length (m): 6
    • Maximum Capacity (L/minute): 210
    • Maximum Head (m): 12
  11. DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)
    Mulai

    Rp729.900

    DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)
    Deskripsi:
    Mikropipet (micropipet) adalah suatu alat yang digunakan untuk memindahkan cairan dalam jumlah kecil secara akurat
  12. ZOTEK Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    ZOTEK Multimeter Digital (Multitester)
    Deskripsi:
    Kecil dan Mudah DibawaDigital Multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Multimeter ini dilengkapi dengan LCD dan hadir dengan design yang ringan dan kecil sehingga dapat Anda bawa kemana saja.
  13. Suji Glass Stirring Rod
    11%
    Mulai

    Rp8.900

    Suji Glass Stirring Rod
    Deskripsi:
    Batang pengaduk minuman/cairan terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
  14. Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp829.900

    Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  15. DLAB Pipettor Stand Holds 6 Micropipette (Pipet)
    Mulai

    Rp949.900

    DLAB Pipettor Stand Holds 6 Micropipette (Pipet)
    Deskripsi:
    Linear Pipettor Stand, holds 6 MicroPette Pipettors (singlechannel or multi-channel)
  16. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  17. Bkleen UV-C Sterilizer Box (Kotak Sterilisasi UV)
    46%
    Mulai

    Rp689.900

    Bkleen UV-C Sterilizer Box (Kotak Sterilisasi UV)
    Deskripsi:
    UVC light sudah terbukti efektif dapat membunuh 99% virus, bakteri dan segala jenis mikroba lainnya.Bagian dalam dilapisi aluminium foam, yang terbukti lebih baik untuk memantulkan gelombang sinar lampu UVUkuran cukup luas 45x35x25cm, muat untuk banyak jenis barang.Portable, bisa dilipat, mudah dibawa kemana saja, ukuran terlipat hanya 45x35x3cmBox ini dibuat khusus untuk mensterilkan barang, seperti contoh:1. Belanjaan pasar / online2. Paket dari Gojek/Grab3. Makanan Siap Saji4. Handphone, Dompet, Jam tangan, Kacamata, Tas, Masker5. DllPemakaian sangat mudah dengan 1 tombol on/off. Dibutuhkan waktu hanya beberapa menit utk membunuh virus2 di seluruh permukaan barangCara Pemakaian :1. Buka Box dari kondisi terlipat, dan pasang bagian alas box2. Pasang lampu uv ke pita velcro3. Masukkan barang yang ingin disteril4. Tutup box, lalu nyalakan lampu5. Tunggu 5 menit, matikan lampu, baru buka box6. Barang anda telah steril, siap digunakanTanpa cairan, tidak merusak handphone, makanan, masker, dllTerdapat 1 Lampu UVC 9W yg sangat cukup efektif utk menjangkau seluruh bagian barang.Garansi Lampu UVC 3 bulan, rusak ganti baruNote : selesai menggunakan uvc akan tercium seperti bau seperti gosong, itu adalah bau ozon, UVC selain membunuh virus, juga mengubah Oksigen menjadi Ozon, itu adalah hal normal, Ozon juga membantu mensterilkan barang2 anda
  18. Kyohritsu Electronic Industry Mini PWM Generator Kit
    Mulai

    Rp269.900

    Kyohritsu Electronic Industry Mini PWM Generator Kit
    Deskripsi:
    The Mini PWM Generator Kit is an assembly kit for a fixed frequency/variable duty ratio oscillator circuit using a CMOS 555. The on-board volume allows you to vary the duty ratio of the PWM output from approximately 10% to 90%. The on-board power MOS-FET allows it to directly drive loads of around 1A (such as small DC motors). The power supply for the power MOS-FET section can be separate from the power supply for the oscillator circuit section. The board can be attached using M3 screws.*This is an assembly kit that requires soldering. *Tools such as a soldering iron are required separately.
    atribut:
    • Board Dimensions (mm): Approximately 47 x 33 *Does not include protruding volume
    • Duty Ratio: Approximately 10% to 90% (variable)
    • Oscillation Frequency (kHz): Approximately 25 (fixed)
    • Power Supply Voltage: DC5V~12V
  19. BANDO Belt Red Seal B Type (Van Belt)
    25%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp61.900

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
Daftar Harga ozone generator Terbaru October 2026
KUSATSU Ozone GeneratorRp79.999.900
Non Brand Ozone GeneratorRp1.199.900
REX Industries Ozone GeneratorRp25.999.900
Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)Rp719.900
FOGGER Axial Fan (Kipas Axial)Rp9.999.900
Leka UV-C & Ozone Room SterilizerRp1.399.900
KOFLOC Ozone gas generator Mini-CUBE seriesRp249.999.900
BRAND Dispensette S Analog-Adjustable Bottle-Top DispenserRp10.999.900
Iontech Ozone GeneratorRp7.999.900
IWASAKI Air Cleaner Airlia Compact Dual (Penjernih Udara)Rp35.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait